C 2 1.376/1.377 5/16 KW
Description
C-2-HUB-1.376/1.377-5/16X5/32KW ; POR
Part # C-2-HUB-1.376/1.377-5/16X5/32KW
BDI # 597344
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Gear Coupling
Torque:
20200In-Lbs
F 2.5E RIGID 1.376 KW 2 SETSCREWS 90
Description
F 2.5E RIGID 1.376 KW 2 SETSCREWS 90 ; POR
Part # 69790499591
BDI # 19074656
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.602
Hub Diameter - Inch:
4.63
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs