C 1.5 HUB 1-9/16 3/8X3/16 KW
Description
C 1.5 HUB 1-9/16 3/8X3/16 KW ; NON-RETURNABLE
Part # C-1.5-HUB-1-9/16-3/8X3/16KW
BDI # 21591073
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs
FXL 1 HUB 1-9/16 3/8X3/16KW
Description
FXL 1 HUB 1-9/16 3/8X3/16KW ; LABYRINTH SEAL FLANGED
Part # FXL 1 HUB 1-9/16 3/8X3/16KW
BDI # 23191348
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
52.324
Hub Diameter - Inch:
2.06
Coupling Type:
Gear Coupling
Torque:
8000In-Lbs
FX 4.5E HUB RGD 1-9/16 3/8X3/16KW
Description
FX 4.5E HUB RGD 1-9/16 3/8X3/16KW ; FLANGE STYLE
Part # FX 4.5E HUB RGD 1-9/16 3/8X3/16KW
BDI # 23200774
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FXL 2.5 HUB 1-9/16 3/8X3/16KW
Description
FXL 2.5 HUB 1-9/16 3/8X3/16KW ; LABYRINTH SEAL FLANGED
Part # FXL 2.5 HUB 1-9/16 3/8X3/16KW
BDI # 23191941
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
114.046
Hub Diameter - Inch:
4.49
Coupling Type:
Gear Coupling
Torque:
69300In-Lbs
FX 1.5E HUB RGD 1-9/16 3/8X3/16KW
Description
FX 1.5E HUB RGD 1-9/16 3/8X3/16KW ; FLANGE STYLE
Part # FX 1.5E HUB RGD 1-9/16 3/8X3/16KW
BDI # 23195478
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs