Page 1 of 12

Next

Compare
FCX 2 HUB 40MM P7 12X3.3MMKW

COMPARE

FCX 2 HUB 40MM P7 12X3.3MMKW

Description
FCX 2 HUB 40MM P7 12X3.3MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-2-HUB-40MMP7-12X3.3MMKW

BDI # 23188416

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 1.5 HUB 40MMP7-12X3.3MMKW

COMPARE

FXL 1.5 HUB 40MMP7-12X3.3MMKW

Description
FXL 1.5 HUB 40MMP7-12X3.3MMKW ; NON-RETURNABLE LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL-1.5-HUB-40MMP7-12X3.3MMKW

BDI # 23191543

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 72.39
Hub Diameter - Inch: 2.85
Coupling Type: Gear Coupling
Torque: 15000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1.0W F HUB FB 40MM KEYWAY 2 SETSCREWS

COMPARE

1.0W F HUB FB 40MM KEYWAY 2 SETSCREWS

Description
1.0W F HUB 40MM C/W KEY 2SS ; C/W KEY 2SS

KOP-FLEX COUPLINGS

Part # 1.0W F HUB 40MM

BDI # 18199587

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 42.875

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 58.75
Hub Diameter - Inch: 2.313
Coupling Type: Gear Coupling
Torque: 6300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4EM HUB RGD 40MM P7 12X3.3MMKW

COMPARE

FX 4EM HUB RGD 40MM P7 12X3.3MMKW

Description
FX 4EM HUB RGD 40MM P7 12X3.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4EM HUB RGD 40MM P7 12X3.3MMKW

BDI # 23200373

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5E HUB RGD 40MM P7 12X3.3MMKW

COMPARE

FX 4.5E HUB RGD 40MM P7 12X3.3MMKW

Description
FX 4.5E HUB RGD 40MM P7 12X3.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4.5E HUB RGD 40MM P7 12X3.3MMKW

BDI # 23201002

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY