C 2 1.626/1.627 3/8X3/16 KW
Description
C 2 1.626/1.627 3/8X3/16 KW ; POR
Part # 69790400764
BDI # 19074429
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
52.324
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Hub Diameter - Inch:
3.25
Coupling Type:
Gear Coupling
Torque:
20200In-Lbs
C 1.5 1.626/1.627 3/8 KW
Description
C 1.5 1.626/1.627 3/8 KW HUB ; NON-RETURNABLE POR
Part # C 1.5 1.626/1.627 3/8 KW
BDI # 598417
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs