C 3 1.6870/1.6875 3/8 KW

COMPARE

C 3 1.6870/1.6875 3/8 KW

Description
C 3 1.6870/1.6875 3/8 KW ; POR

TIMKEN LOVEJOY

Part # 69790496493

BDI # 19075134

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 66.802

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 120.65
Hub Diameter - Inch: 4.75
Coupling Type: Gear Coupling
Torque: 50400In-Lbs

Price Inventory : Available to order
Loading Price
QTY