FCX 1.5 HUB 1-11/16 3/8X3/16KW
Description
FCX 1.5 HUB 1-11/16 3/8X3/16KW
Part # FCX-1.5-HUB-1-11/16-3/8X3/16KW
BDI # 23188090
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FX 4.5E HUB RGD 1-11/16 3/8X3/16KW
Description
FX 4.5E HUB RGD 1-11/16 3/8X3/16KW ; FLANGE STYLE
Part # FX 4.5E HUB RGD 1-11/16 3/8X3/16KW
BDI # 23200778
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 1.5E HUB RGD 1-11/16 3/8X3/16KW
Description
FX 1.5E HUB RGD 1-11/16 3/8X3/16KW ; FLANGE STYLE
Part # FX 1.5E HUB RGD 1-11/16 3/8X3/16KW
BDI # 23195482
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FX 4.5EM HUB RGD 1-11/16 3/8X3/16KW
Description
FX 4.5EM HUB RGD 1-11/16 3/8X3/16KW ; FLANGE STYLE
Part # FX 4.5EM HUB RGD 1-11/16 3/8X3/16KW
BDI # 23201452
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 3.5E HUB RGD 1-11/16 3/8X3/16KW
Description
FX 3.5E HUB RGD 1-11/16 3/8X3/16KW ; FLANGE STYLE
Part # FX 3.5E HUB RGD 1-11/16 3/8X3/16KW
BDI # 23198538
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs