Page 1 of 2

Next

Compare
1 1/2H MMHUB02

COMPARE

1 1/2H MMHUB02

Description
1 1/2H MMHUB02 ; POR SERIES H NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 1963404

BDI # 314448

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 84.15
Other Features: Components may or may not inter-mix among brands - Small End Bore 1.437Inch | Mill Motor Hub | 2.25 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 79.375
Coupling Type: Gear Coupling
Torque: 17000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2 1/2H MMHUB02

COMPARE

2 1/2H MMHUB02

Description
2 1/2H MMHUB02 ; POR SERIES H NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 2284677

BDI # 314573

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components may or may not inter-mix among brands - Small End Bore 1.437Inch | Mill Motor Hub | 3.5 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 123.825
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2H MMHUB02

COMPARE

2H MMHUB02

Description
2H MMHUB02 ; POR SERIES H NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 2284644

BDI # 314630

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components may or may not inter-mix among brands - Small End Bore 1.437Inch | Mill Motor Hub | 2.75 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter: 101.6
Coupling Type: Gear Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3F MMHUB02

COMPARE

3F MMHUB02

Description
3F MMHUB02 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

KOP-FLEX COUPLINGS

Part # 2284107

BDI # 315658

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components may or may not inter-mix among brands - Small End Bore 1.437Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 107.95
Coupling Type: Gear Coupling
Torque: 101000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
2F MMHUB02

COMPARE

2F MMHUB02

Description
2F MMHUB02 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

KOP-FLEX COUPLINGS

Part # 2284057

BDI # 315565

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 76.2
Other Features: Components may or may not inter-mix among brands - Small End Bore 1.437Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 73.025
Coupling Type: Gear Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY