F 1.5E FH 1.8732 1/2 KW

COMPARE

F 1.5E FH 1.8732 1/2 KW

Description
F 1.5E FH 1.8732 1/2 KW

TIMKEN LOVEJOY

Part # 69790415164

BDI # 19074896

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Hub Diameter - Inch: 3
Coupling Type: Gear Coupling
Torque: 18900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 1.5 1.8726/1.8732 1/2 KW

COMPARE

F 1.5 1.8726/1.8732 1/2 KW

Description
F 1.5 1.8726/1.8732 1/2 KW

TIMKEN LOVEJOY

Part # 69790415166

BDI # 19074897

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 76.2
Hub Diameter - Inch: 3
Coupling Type: Gear Coupling
Torque: 18900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 2.5 1.873 1/2X1/4 KW

COMPARE

F 2.5 1.873 1/2X1/4 KW

Description
F 2.5 1.873 1/2X1/4 KW ; POR

TIMKEN LOVEJOY

Part # 69790400962

BDI # 19074498

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.602
Hub Diameter - Inch: 4.63
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY