Page 1 of 16

Next

Compare
1015G FLEX HUB 1.8735 1/2X1/4KW 0744667

COMPARE

1015G FLEX HUB 1.8735 1/2X1/4KW 0744667

Description
1015G FLEX HUB 1.8735 1/2X1/4KW ; 0744667

FALK

Part # 4400090

BDI # 18104406

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 86.36
Hub Diameter - Inch: 3.4
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1010G FLEX HUB 1.875 1/2X1/4KW 0744659

COMPARE

1010G FLEX HUB 1.875 1/2X1/4KW 0744659

Description
1010G FLEX HUB 1.875 1/2X1/4KW ; 744659

FALK

Part # 4400082

BDI # 18104391

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.875

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 68.58
Hub Diameter - Inch: 2.7
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020G FLEX HUB 1.875 1/2X1/4KW 0744673

COMPARE

1020G FLEX HUB 1.875 1/2X1/4KW 0744673

Description
1020G FLEX HUB 1.875 BORE ; 0744673 1/2 X 1/4KW

FALK

Part # 4400096

BDI # 18104487

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 1 HUB 1-7/8 1/2X1/4KW

COMPARE

FCX 1 HUB 1-7/8 1/2X1/4KW

Description
FCX 1 HUB 1-7/8 1/2X1/4KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-1-HUB-1-7/8-1/2X1/4KW

BDI # 23187942

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 63.246
Hub Diameter - Inch: 2.49
Coupling Type: Gear Coupling
Torque: 11300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 1.5 HUB 1-7/8 1/2X1/4KW

COMPARE

FCX 1.5 HUB 1-7/8 1/2X1/4KW

Description
FCX 1.5 HUB 1-7/8 1/2X1/4KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-1.5-HUB-1-7/8-1/2X1/4KW

BDI # 23188114

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY