FCX 2 HUB 50MM P7 14X3.8MMKW
Description
FCX 2 HUB 50MM P7 14X3.8MMKW ; NON-RETURNABLE
Part # FCX-2-HUB-50MMP7-14X3.8MMKW
BDI # 23188426
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FCX 2.5 HUB 50MM P7 14X3.8MMKW
Description
FCX 2.5 HUB 50MM P7 14X3.8MMKW ; NON-RETURNABLE
Part # FCX-2.5-HUB-50MMP7-14X3.8MMKW
BDI # 23188676
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FCX 1.5 HUB 50MM P7 14X3.8MMKW
Description
FCX 1.5 HUB 50MM P7 14X3.8MMKW ; NON-RETURNABLE
Part # FCX-1.5-HUB-50MMP7-14X3.8MMKW
BDI # 23188180
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FX 2SM-RGD HUB 50MM P7 14X3.8MMKW
Description
FX 2SM-RGD HUB 50MM P7 14X3.8MMKW ; FLANGE STYLE
Part # FX 2SM-RGD HUB 50MM P7 14X3.8MMKW
BDI # 23197334
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FX 4SM HUB RGD 50MM P7 14X3.8MMKW
Description
FX 4SM HUB RGD 50MM P7 14X3.8MMKW ; FLANGE STYLE
Part # FX 4SM HUB RGD 50MM P7 14X3.8MMKW
BDI # 23200688
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs