3F MMHUB0304
Description
3F MMHUB0304 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284115
BDI # 315659
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components may or may not inter-mix among brands - Small End Bore 1.634Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
107.95
Coupling Type:
Gear Coupling
Torque:
101000In-Lbs
2F MMHUB0304
Description
2F MMHUB0304 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284065
BDI # 315566
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components may or may not inter-mix among brands - Small End Bore 1.634Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
73.025
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
2 1/2F MMHUB0304
Description
2 1/2F MMHUB0304 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284081
BDI # 315527
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components may or may not inter-mix among brands - Small End Bore 1.634Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
92.075
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
3 1/2F MMHUB0304
Description
3 1/2F MMHUB0304 GEAR COUPLING HUB ; POR MILL MOTOR NON RETURNABLE
Part # 2284156
BDI # 315617
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components may or may not inter-mix among brands - Small End Bore 1.634Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
127
Coupling Type:
Gear Coupling
Torque:
148000In-Lbs