C 2 2.126/2.127 1/2X1/4 KW

COMPARE

C 2 2.126/2.127 1/2X1/4 KW

Description
C 2 2.126/2.127 1/2X1/4 KW HUB ; NON-RETURNABLE COUPLING

TIMKEN LOVEJOY

Part # C-2-HUB-2.126/2.127-1/2X1/4KW

BDI # 597357

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 52.324

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Hub Diameter - Inch: 3.25
Coupling Type: Gear Coupling
Torque: 20200In-Lbs

Price Inventory : Available to order
Loading Price
QTY