FCX 1.5 HUB 55MM P7 16X4.3MMKW
Description
FCX 1.5 HUB 55MM P7 16X4.3MMKW ; NON-RETURNABLE
Part # FCX-1.5-HUB-55MMP7-16X4.3MMKW
BDI # 23188182
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FX 2SM-RGD HUB 55MM P7 16X4.3MMKW
Description
FX 2SM-RGD HUB 55MM P7 16X4.3MMKW ; FLANGE STYLE
Part # FX 2SM-RGD HUB 55MM P7 16X4.3MMKW
BDI # 23197336
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FX 4SM HUB RGD 55MM P7 16X4.3MMKW
Description
FX 4SM HUB RGD 55MM P7 16X4.3MMKW ; FLANGE STYLE
Part # FX 4SM HUB RGD 55MM P7 16X4.3MMKW
BDI # 23200690
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FXL 1.5 HUB 55MMP7-16X4.3MMKW
Description
FXL 1.5 HUB 55MMP7-16X4.3MMKW ; LABYRINTH SEAL FLANGED
Part # FXL 1.5 HUB 55MMP7-16X4.3MMKW
BDI # 23191555
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
72.39
Hub Diameter - Inch:
2.85
Coupling Type:
Gear Coupling
Torque:
15000In-Lbs
FX 3S HUB RGD 55MM P7 16X4.3MMKW
Description
FX 3S HUB RGD 55MM P7 16X4.3MMKW ; FLANGE STYLE
Part # FX 3S HUB RGD 55MM P7 16X4.3MMKW
BDI # 23198002
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs