Page 1 of 11

Next

Compare
1015G FLEX HUB 2.1875 1/2X1/4KW 0788529

COMPARE

1015G FLEX HUB 2.1875 1/2X1/4KW 0788529

Description
1015G FLEX HUB 2.1875 1/2X1/4KW ; 0788529

FALK

Part # 4400213

BDI # 18104290

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 86.36
Hub Diameter - Inch: 3.4
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 2.5 2-3/16 1/2X1/4 KW

COMPARE

C 2.5 2-3/16 1/2X1/4 KW

Description
C 2.5 2-3/16 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C-2.5-HUB-2-3/16-1/2X1/4KW

BDI # 19074408

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 57.15

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 100.076
Hub Diameter - Inch: 3.94
Coupling Type: Gear Coupling
Torque: 30200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1 1/2H FHUBX 2 3/16

COMPARE

1 1/2H FHUBX 2 3/16

Description
1 1/2H FHUBX 2 3/16 ; SERIES H COUPLING

KOP-FLEX COUPLINGS

Part # 2496248

BDI # 314444

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 49.225
Other Features: Components may or may not inter-mix among brands - Flex Hub | 2.25 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 79.375
Coupling Type: Gear Coupling
Torque: 17000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 1.5S HUB RGD 2-3/16 1/2X1/4KW

COMPARE

FX 1.5S HUB RGD 2-3/16 1/2X1/4KW

Description
FX 1.5S HUB RGD 2-3/16 1/2X1/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 1.5S HUB RGD 2-3/16 1/2X1/4KW

BDI # 23195610

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4EM HUB RGD 2-3/16 1/2X1/4KW

COMPARE

FX 4EM HUB RGD 2-3/16 1/2X1/4KW

Description
FX 4EM HUB RGD 2-3/16 1/2X1/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4EM HUB RGD 2-3/16 1/2X1/4KW

BDI # 23200181

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY