FX 1SM HUB RGD 56MM P7 16X4.3MMKW
Description
FX 1SM HUB RGD 56MM P7 16X4.3MMKW ; FLANGE STYLE
Part # FX 1SM HUB RGD 56MM P7 16X4.3MMKW
BDI # 23197142
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
FX 1E HUB RGD 56MM P7 16X4.3MMKW
Description
FX 1E HUB RGD 56MM P7 16X4.3MMKW ; FLANGE STYLE
Part # FX 1E HUB RGD 56MM P7 16X4.3MMKW
BDI # 23197076
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
FX 1S HUB RGD 56MM P7 16X4.3MMKW
Description
FX 1S HUB RGD 56MM P7 16X4.3MMKW ; FLANGE STYLE
Part # FX 1S HUB RGD 56MM P7 16X4.3MMKW
BDI # 23197098
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
FX 1EM HUB RGD 56MM P7 16X4.3MMKW
Description
FX 1EM HUB RGD 56MM P7 16X4.3MMKW ; FLANGE STYLE
Part # FX 1EM HUB RGD 56MM P7 16X4.3MMKW
BDI # 23197120
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs