FA 3E RH 58MM KW PLT M/P
Description
FA 3E RH 58MM KW PLT M/P COUPLING HUB ; SIER BATH FA SERIES
Part # FA 3E RH 58MM KW PLT M/P
BDI # 23187128
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
118000In-Lbs
FX 1S HUB RGD 58MM P7 16X4.3MMKW
Description
FX 1S HUB RGD 58MM P7 16X4.3MMKW ; FLANGE STYLE
Part # FX 1S HUB RGD 58MM P7 16X4.3MMKW
BDI # 23197100
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
FX 1E HUB RGD 58MM P7 16X4.3MMKW
Description
FX 1E HUB RGD 58MM P7 16X4.3MMKW ; FLANGE STYLE
Part # FX 1E HUB RGD 58MM P7 16X4.3MMKW
BDI # 23197078
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
FX 1EM HUB RGD 58MM P7 16X4.3MMKW
Description
FX 1EM HUB RGD 58MM P7 16X4.3MMKW ; FLANGE STYLE
Part # FX 1EM HUB RGD 58MM P7 16X4.3MMKW
BDI # 23197122
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs
FX 1SM HUB RGD 58MM P7 16X4.3MMKW
Description
FX 1SM HUB RGD 58MM P7 16X4.3MMKW ; FLANGE STYLE
Part # FX 1SM HUB RGD 58MM P7 16X4.3MMKW
BDI # 23197144
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs