1015G FLEX HUB 2.375 5/8X5/16KW 0744671
Description
1015G FLEX HUB 2.375 5/8X5/16KW ; 0744671
Part # 4400094
BDI # 18104309
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
1030G FLEX HUB 2.375 5/8X5/16KW 0744939
Description
1030G FLEX HUB 2.375 BORE ; 0744939 5/8 X 5/16KW
Part # 4400149
BDI # 18104718
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1020G FLEX HUB 2.375 5/8X5/16KW 0744677
Description
1020G FLEX HUB 2.375 5/8X5/16KW ; 0744677
Part # 4400100
BDI # 18104490
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
1025G FLEX HUB 2.375 5/8X5/16KW 0744683
Description
1025G FLEX HUB 2.373 BORE ; 0744683 5/8 X 5/16KW
Part # 4400106
BDI # 18104650
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
FX 2E HUB RGD 2-3/8 5/8X5/16KW
Description
FX 2E HUB RGD 2-3/8 5/8X5/16KW ; FLANGE STYLE
Part # FX-2E-HUB-RGD-2-3/8-5/8X5/16KW
BDI # 23195954
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs