Page 1 of 10

Next

Compare
FX 4S HUB RGD 63MM P7 18X4.4MMKW

COMPARE

FX 4S HUB RGD 63MM P7 18X4.4MMKW

Description
FX 4S HUB RGD 63MM P7 18X4.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4S HUB RGD 63MM P7 18X4.4MMKW

BDI # 23200081

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 2SM-RGD HUB 63MM P7 18X4.3MMKW

COMPARE

FX 2SM-RGD HUB 63MM P7 18X4.3MMKW

Description
FX 2SM-RGD HUB 63MM P7 18X4.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 2SM-RGD HUB 63MM P7 18X4.3MMKW

BDI # 23197340

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXMM 1.5SM 63MM P7 KW BE

COMPARE

FXMM 1.5SM 63MM P7 KW BE

Description
FXMM 1.5SM 63MM P7 KW BE GEAR COUPLING ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FXMM 1.5SM 63MM P7 KW BE

BDI # 23194616

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands | Shrouded Bolt
Hub Diameter - Millimeter: 83.566
Hub Diameter - Inch: 3.29
Coupling Type: Gear Coupling
Torque: 26100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4SM HUB RGD 63MM P7 18X4.3MMKW

COMPARE

FX 4SM HUB RGD 63MM P7 18X4.3MMKW

Description
FX 4SM HUB RGD 63MM P7 18X4.3MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4SM HUB RGD 63MM P7 18X4.3MMKW

BDI # 23200694

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3S HUB RGD 63MM P7 18X4.4MMKW

COMPARE

FX 3S HUB RGD 63MM P7 18X4.4MMKW

Description
FX 3S HUB RGD 63MM P7 18X4.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3S HUB RGD 63MM P7 18X4.4MMKW

BDI # 23198006

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY