FX 2.5SM HUB RGD 2-9/16 5/8X5/16KW
Description
FX 2.5SM HUB RGD 2-9/16 5/8X5/16KW ; FLANGE STYLE
Part # FX 2.5SM HUB RGD 2-9/16 5/8X5/16KW
BDI # 23197442
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FX 4.5SM HUB RGD 2-9/16 5/8X5/16KW
Description
FX 4.5SM HUB RGD 2-9/16 5/8X5/16KW ; FLANGE STYLE
Part # FX 4.5SM HUB RGD 2-9/16 5/8X5/16KW
BDI # 23201806
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FXL 3 HUB 2-9/16 5/8X5/16KW
Description
FXL 3 HUB 2-9/16 5/8X5/16KW ; LABYRINTH SEAL FLANGED
Part # FXL 3 HUB 2-9/16 5/8X5/16KW
BDI # 23192159
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
136.652
Hub Diameter - Inch:
5.38
Coupling Type:
Gear Coupling
Torque:
118000In-Lbs
FX 4EMHUB-RGD 2-9/16 5/8X5/16KW
Description
FX 4EMHUB-RGD 2-9/16 5/8X5/16KW ; FLANGE STYLE
Part # FX 4EMHUB-RGD 2-9/16 5/8X5/16KW
BDI # 23200193
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FCXMM 2 HUB 2-9/16 5/8X5/16KW
Description
FCXMM 2 HUB 2-9/16 5/8X5/16KW
Part # FCXMM 2 HUB 2-9/16 5/8X5/16KW
BDI # 23188540
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs