Page 1 of 14

Next

Compare
1025G FLEX HUB 2.625 5/8X5/16KW 0744685

COMPARE

1025G FLEX HUB 2.625 5/8X5/16KW 0744685

Description
1025G FLEX HUB 2.625 BORE ; 0744685 5/8 X 5/16KW

FALK

Part # 4400108

BDI # 18104533

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020G FLEX HUB 2.625 5/8X5/16KW 0744679

COMPARE

1020G FLEX HUB 2.625 5/8X5/16KW 0744679

Description
1020G FLEX HUB 2.625 BORE ; 5/8X5/16KW 0744679

FALK

Part # 4400102

BDI # 18104500

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 2.625 5/8X5/16KW 0788531

COMPARE

1030G FLEX HUB 2.625 5/8X5/16KW 0788531

Description
1030G FLEX HUB 2.625 5/8X5/16KW ; 0788531

FALK

Part # 4400215

BDI # 18104708

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 2.5 2-5/8 5/8X5/16 KW

COMPARE

C 2.5 2-5/8 5/8X5/16 KW

Description
C 2.5 2-5/8 5/8X5/16 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # C-2.5-HUB-2-5/8-5/8X5/16KW

BDI # 597375

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 57.15

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 100.076
Hub Diameter - Inch: 3.94
Coupling Type: Gear Coupling
Torque: 30200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 2.5 2-5/8 5/8X5/16 KW

COMPARE

F 2.5 2-5/8 5/8X5/16 KW

Description
F 2.5 2-5/8 5/8X5/16 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # F-2.5-HUB-2-5/8-5/8X5/16KW

BDI # 597584

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.602
Hub Diameter - Inch: 4.63
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY