F 2E RIGID 2-11/16 5/8X5/16 KW
Description
F 2E RIGID 2-11/16 5/8X5/16 KW CPLNG HUB
Part # F-2E-HUB RGD-2-11/16-5/8X5/16KW
BDI # 598425
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
101.6
Hub Diameter - Inch:
4
Coupling Type:
Gear Coupling
Torque:
31500In-Lbs
FX 2.5SM HUB RGD 2-11/16 5/8X5/16KW
Description
FX 2.5SM HUB RGD 2-11/16 5/8X5/16KW ; FLANGE STYLE
Part # FX 2.5SM HUB RGD 2-11/16 5/8X5/16KW
BDI # 23197446
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FX 4.5SM HUB RGD 2-11/16 5/8X5/16KW
Description
FX 4.5SM HUB RGD 2-11/16 5/8X5/16KW ; FLANGE STYLE
Part # FX 4.5SM HUB RGD 2-11/16 5/8X5/16KW
BDI # 23201810
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 4EM HUB RGD 2-11/16 5/8X5/16KW
Description
FX 4EM HUB RGD 2-11/16 5/8X5/16KW ; FLANGE STYLE
Part # FX 4EM HUB RGD 2-11/16 5/8X5/16KW
BDI # 23200197
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FXLMM 2.5 HUB 2-11/16 5/8X5/16KW
Description
FXLMM 2.5 HUB 2-11/16 5/8X5/16KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 2.5 HUB 2-11/16 5/8X5/16KW
BDI # 23192045
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
114.046
Hub Diameter - Inch:
4.49
Coupling Type:
Gear Coupling
Torque:
69300In-Lbs