Page 1 of 11

Next

Compare
FCX 2 HUB 70MM P7 20X4.9MMKW

COMPARE

FCX 2 HUB 70MM P7 20X4.9MMKW

Description
FCX 2 HUB 70MM P7 20X4.9MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-2-HUB-70MMP7-20X4.9MMKW

BDI # 23188438

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 3 HUB 70.000/70.030MM KW

COMPARE

F 3 HUB 70.000/70.030MM KW

Description
F 3 HUB 70.000/70.030MM KW ; NON-RETURNABLE SIER BATH F TYPE STD

TIMKEN LOVEJOY

Part # F-3-HUB-70MMH7-20X4.9MMKW

BDI # 23187134

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 2.5 HUB 70MM P7 20X4.9MMKW

COMPARE

FCX 2.5 HUB 70MM P7 20X4.9MMKW

Description
FCX 2.5 70MM P7 20X4.9MMKW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX 2.5 HUB 70MM P7 20X4.9MMKW

BDI # 23188686

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4S HUB RGD 70MM P7 20X4.9MMKW

COMPARE

FX 4S HUB RGD 70MM P7 20X4.9MMKW

Description
FX 4S HUB RGD 70MM P7 20X4.9MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4S HUB RGD 70MM P7 20X4.9MMKW

BDI # 23200085

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 2SM-RGD HUB 70MM P7 20X4.9MMKW

COMPARE

FX 2SM-RGD HUB 70MM P7 20X4.9MMKW

Description
FX 2SM-RGD HUB 70MM P7 20X4.9MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 2SM-RGD HUB 70MM P7 20X4.9MMKW

BDI # 23197344

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY