Page 1 of 10

Next

Compare
FX 2.5SM HUB RGD 2-13/16 3/4X3/8KW

COMPARE

FX 2.5SM HUB RGD 2-13/16 3/4X3/8KW

Description
FX 2.5SM HUB RGD 2-13/16 3/4X3/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 2.5SM HUB RGD 2-13/16 3/4X3/8KW

BDI # 23197450

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5SM HUB RGD 2-13/16 3/4X3/8KW

COMPARE

FX 4.5SM HUB RGD 2-13/16 3/4X3/8KW

Description
FX 4.5SM HUB RGD 2-13/16 3/4X3/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4.5SM HUB RGD 2-13/16 3/4X3/8KW

BDI # 23201814

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 4 HUB 2-13/16 3/4X3/8KW

COMPARE

FXLMM 4 HUB 2-13/16 3/4X3/8KW

Description
FXLMM 4 HUB 2-13/16 3/4X3/8KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 4 HUB 2-13/16 3/4X3/8KW

BDI # 23192764

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 188.214
Hub Diameter - Inch: 7.41
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 2.5 HUB 2-13/16 3/4X3/8KW

COMPARE

FCX 2.5 HUB 2-13/16 3/4X3/8KW

Description
FCX 2.5 2-13/16 3/4X3/8KW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX 2.5 HUB 2-13/16 3/4X3/8KW

BDI # 23188618

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 2.5 HUB 2-13/16 3/4X3/8KW

COMPARE

FXL 2.5 HUB 2-13/16 3/4X3/8KW

Description
FXL 2.5 HUB 2-13/16 3/4X3/8KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 2.5 HUB 2-13/16 3/4X3/8KW

BDI # 23191955

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 114.046
Hub Diameter - Inch: 4.49
Coupling Type: Gear Coupling
Torque: 69300In-Lbs

Price Inventory : Available to order
Loading Price
QTY