1025G FLEX HUB 2.9375 3/4X3/8KW 0788532
Description
1025G FLEX HUB 2.9375 BORE ; 0788532 3/4 X 3/8KW
Part # 4400216
BDI # 18104634
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
F 3S RIGID 2-15/16 3/4 KW
Description
F 3S RIGID 2-15/16 3/4 KW HUB ; NON-RETURNABLE
Part # F-3S-HUB RGD-2-15/16-3/4X3/8KW
BDI # 598476
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs
FCX 2.5 HUB 2-15/16 3/4X3/8KW
Description
FCX 2.5 HUB 2-15/16 3/4X3/8KW ; NON-RETURNABLE
Part # FCX-2.5-HUB-2-15/16-3/4X3/8KW
BDI # 23188620
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FX 2.5SM HUB RGD 2-15/16 3/4X3/8KW
Description
FX 2.5SM HUB RGD 2-15/16 3/4X3/8KW ; FLANGE STYLE
Part # FX 2.5SM HUB RGD 2-15/16 3/4X3/8KW
BDI # 23197454
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FX 4.5SM HUB RGD 2-15/16 3/4X3/8KW
Description
FX 4.5SM HUB RGD 2-15/16 3/4X3/8KW ; FLANGE STYLE
Part # FX 4.5SM HUB RGD 2-15/16 3/4X3/8KW
BDI # 23201818
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs