1030G FLEX HUB 3.000 3/4X3/8KW 0744694
Description
1030G FLEX HUB 3.000 3/4X3/8KW ; 0744694
Part # 4400117
BDI # 18104725
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1025G FLEX HUB 3.000 3/4X3/8KW 0744688
Description
1025G FLEX HUB 3.000 BORE ; 0744688 3/4 X 3/8KW
Part # 4400111
BDI # 18104635
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
FCX 2 HUB 3 3/4X3/8KW
Description
FCX 2 HUB 3 3/4X3/8KW ; NON-RETURNABLE
Part # FCX-2-HUB-3"-3/4X3/8KW
BDI # 23188400
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FCX 3 HUB 3 3/4X3/8KW
Description
FCX 3 HUB 3 3/4X3/8KW ; NON-RETURNABLE
Part # FCX-3-HUB-3"-3/4X3/8KW
BDI # 23188866
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FCX 2.5 HUB 3 3/4X3/8KW
Description
FCX 2.5 HUB 3 3/4X3/8KW ; NON-RETURNABLE
Part # FCX-2.5-HUB-3"-3/4X3/8KW
BDI # 23188638
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs