Page 1 of 10

Next

Compare
FXL 3 HUB 3-1/16 3/4X3/8KW

COMPARE

FXL 3 HUB 3-1/16 3/4X3/8KW

Description
FXL 3 HUB 3-1/16 3/4X3/8KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 3 HUB 3-1/16 3/4X3/8KW

BDI # 23192163

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 136.652
Hub Diameter - Inch: 5.38
Coupling Type: Gear Coupling
Torque: 118000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5SM HUB RGD 3-1/16 3/4X3/8KW

COMPARE

FX 4.5SM HUB RGD 3-1/16 3/4X3/8KW

Description
FX 4.5SM HUB RGD 3-1/16 3/4X3/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4.5SM HUB RGD 3-1/16 3/4X3/8KW

BDI # 23201822

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 2 HUB 3-1/16 3/4X3/8KW

COMPARE

FCXMM 2 HUB 3-1/16 3/4X3/8KW

Description
FCXMM 2 HUB 3-1/16 3/4X3/8KW

TIMKEN LOVEJOY

Part # FCXMM 2 HUB 3-1/16 3/4X3/8KW

BDI # 23188550

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4SM HUB RGD 3-1/16 3/4X3/8KW

COMPARE

FX 4SM HUB RGD 3-1/16 3/4X3/8KW

Description
FX 4SM HUB RGD 3-1/16 3/4X3/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4SM HUB RGD 3-1/16 3/4X3/8KW

BDI # 23200515

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 4 HUB 3-1/16 3/4X3/8KW

COMPARE

FXLMM 4 HUB 3-1/16 3/4X3/8KW

Description
FXLMM 4 HUB 3-1/16 3/4X3/8KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 4 HUB 3-1/16 3/4X3/8KW

BDI # 23192778

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 188.214
Hub Diameter - Inch: 7.41
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY