Page 1 of 12

Next

Compare
1030G FLEX HUB 3.125 3/4X3/8KW 0744695

COMPARE

1030G FLEX HUB 3.125 3/4X3/8KW 0744695

Description
1030G FLEX HUB 3.125 BORE ; 0744695 3/4 X 3/8KW

FALK

Part # 4400118

BDI # 18104707

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3 HUB 3-1/8 3/4X3/8KW

COMPARE

FCX 3 HUB 3-1/8 3/4X3/8KW

Description
FCX 3 HUB 3-1/8 3/4X3/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3-HUB-3-1/8-3/4X3/8KW

BDI # 23188874

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 2.5 3-1/8 3/4X3/8 KW

COMPARE

F 2.5 3-1/8 3/4X3/8 KW

Description
F 2.5 3-1/8 3/4X3/8 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # F-2.5-HUB-3-1/8-3/4X3/8KW

BDI # 597588

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.602
Hub Diameter - Inch: 4.63
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 3 HUB 3-1/8 3/4X3/8KW

COMPARE

FXL 3 HUB 3-1/8 3/4X3/8KW

Description
FXL 3 HUB 3-1/8 3/4X3/8KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL-3-HUB-3-1/8-3/4X3/8KW

BDI # 23192169

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 136.652
Hub Diameter - Inch: 5.38
Coupling Type: Gear Coupling
Torque: 118000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 2.5 HUB 3-1/8 3/4X3/8KW

COMPARE

FCX 2.5 HUB 3-1/8 3/4X3/8KW

Description
FCX 2.5 HUB 3-1/8 3/4X3/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-2.5-HUB-3-1/8-3/4X3/8KW

BDI # 23188646

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY