FCX 2.5 HUB 80MM P7 22X5.4MMKW
Description
FCX 2.5 80MM P7 22X5.4MMKW COUPLING HUB
Part # FCX-2.5-HUB-80MMP7-22X5.4MMKW
BDI # 23188692
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
DGF 2.5 X 80MM HUB KW
Description
DGF 2.5 X 80MM HUB KW ; POR 80MM BORE SIZE 1.5 W/KW
Part # DGF 2.5 X 80MM HUB KW
BDI # 21507844
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Shrouded Bolt | Flex Hub
Hub Diameter - Millimeter:
117.475
Hub Diameter - Inch:
4.625
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
FX 4S HUB RGD 80MM P7 22X5.4MMKW
Description
FX 4S HUB RGD 80MM P7 22X5.4MMKW ; FLANGE STYLE
Part # FX 4S HUB RGD 80MM P7 22X5.4MMKW
BDI # 23200091
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FXL 4 HUB 80MMP7-22X5.4MMKW
Description
FXL 4 HUB 80MMP7-22X5.4MMKW ; LABYRINTH SEAL FLANGED
Part # FXL 4 HUB 80MMP7-22X5.4MMKW
BDI # 23192734
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
188.214
Hub Diameter - Inch:
7.41
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
FX 4SM HUB RGD 80MM P7 22X5.4MMKW
Description
FX 4SM HUB RGD 80MM P7 22X5.4MMKW ; FLANGE STYLE
Part # FX 4SM HUB RGD 80MM P7 22X5.4MMKW
BDI # 23200704
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs