Page 1 of 10

Next

Compare
FX 4.5SM HUB RGD 3-3/16 3/4X3/8KW

COMPARE

FX 4.5SM HUB RGD 3-3/16 3/4X3/8KW

Description
FX 4.5SM HUB RGD 3-3/16 3/4X3/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4.5SM HUB RGD 3-3/16 3/4X3/8KW

BDI # 23201826

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 2.5E HUB RGD 3-3/16 3/4X3/8KW

COMPARE

FX 2.5E HUB RGD 3-3/16 3/4X3/8KW

Description
FX 2.5E HUB RGD 3-3/16 3/4X3/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 2.5E HUB RGD 3-3/16 3/4X3/8KW

BDI # 23196556

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 2.5 HUB 3-3/16 1/2X1/4KW

COMPARE

FXLMM 2.5 HUB 3-3/16 1/2X1/4KW

Description
FXLMM 2.5 HUB 3-3/16 1/2X1/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # FXLMM 2.5 HUB 3-3/16 1/2X1/4KW

BDI # 23192075

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 114.046
Hub Diameter - Inch: 4.49
Coupling Type: Gear Coupling
Torque: 69300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4SM HUB RGD 3-3/16 3/4X3/8KW

COMPARE

FX 4SM HUB RGD 3-3/16 3/4X3/8KW

Description
FX 4SM HUB RGD 3-3/16 3/4X3/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4SM HUB RGD 3-3/16 3/4X3/8KW

BDI # 23200519

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 2.5 HUB 3-3/16 3/4X3/8KW

COMPARE

FCXMM 2.5 HUB 3-3/16 3/4X3/8KW

Description
FCXMM 2.5 HUB 3-3/16 3/4X3/8KW

TIMKEN LOVEJOY

Part # FCXMM 2.5 HUB 3-3/16 3/4X3/8KW

BDI # 23188764

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY