1035G FLEX HUB 3.250 3/4X3/8KW 0744703

COMPARE

1035G FLEX HUB 3.250 3/4X3/8KW 0744703

Description
1035G FLEX HUB 3.250 BORE ; 0744703 3/4 X 3/8KW

FALK

Part # 4400126

BDI # 18104881

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 2E RIGID HUB 3.2475/3.2485 KW

COMPARE

F 2E RIGID HUB 3.2475/3.2485 KW

Description
F 2E RIGID HUB 3.2475/3.2485 KW ; POR

TIMKEN LOVEJOY

Part # 69790490527

BDI # 19074992

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 101.6
Hub Diameter - Inch: 4
Coupling Type: Gear Coupling
Torque: 31500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 3E RIGID HUB 3.2475/3.2485 KW

COMPARE

F 3E RIGID HUB 3.2475/3.2485 KW

Description
F 3E RIGID HUB 3.2475/3.2485 KW ; POR

TIMKEN LOVEJOY

Part # 69790490529

BDI # 19074994

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 3 3.2475/3.2485 3/4 KW

COMPARE

F 3 3.2475/3.2485 3/4 KW

Description
F 3 3.2475/3.2485 3/4 KW ; POR

TIMKEN LOVEJOY

Part # 69790491322

BDI # 19075020

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 3E RIGID 3.248 3/4 KW

COMPARE

F 3E RIGID 3.248 3/4 KW

Description
F 3E RIGID 3.248 3/4 KW ; POR

TIMKEN LOVEJOY

Part # 69790491762

BDI # 19075043

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Loading Price
QTY