1030G FLEX HUB 3.250 3/4X3/8KW 0744696
Description
1030G FLEX HUB 3.250 BORE ; 3/4X3/8KW 0744696
Part # 4400119
BDI # 18104728
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1025G FLEX HUB 3.250 3/4X3/8KW 0776658
Description
1025G FLEX HUB 3.250 BORE ; 0776658 3/4 X 3/8KW
Part # 4400183
BDI # 18104640
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
F 2.5 3-1/4 3/4X3/8 KW
Description
F 2.5 3-1/4 3/4X3/8 KW COUPLING HUB
Part # F-2.5-HUB-3-1/4-3/4X3/8KW
BDI # 19074590
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
117.602
Hub Diameter - Inch:
4.63
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
FCX 3 HUB 3-1/4 3/4X3/8KW
Description
FCX 3 HUB 3-1/4 3/4X3/8KW ; NON-RETURNABLE
Part # FCX-3-HUB-3-1/4-3/4X3/8KW
BDI # 23188872
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FCX 2.5 HUB 3-1/4 3/4X3/8KW
Description
FCX 2.5 HUB 3-1/4 3/4X3/8KW ; NON-RETURNABLE
Part # FCX-2.5-HUB-3-1/4-3/4X3/8KW
BDI # 23188644
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs