Page 1 of 10

Next

Compare
FCX 3 HUB 85MM P7 22X5.4MMKW

COMPARE

FCX 3 HUB 85MM P7 22X5.4MMKW

Description
FCX 3 HUB 85MM P7 22X5.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3-HUB-85MMP7-22X5.4MMKW

BDI # 23188938

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3.5 HUB 85MM P7 22X5.4MMKW

COMPARE

FCX 3.5 HUB 85MM P7 22X5.4MMKW

Description
FCX 3.5 HUB 85MM P7 22X5.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3.5-HUB-85MMP7-22X5.4MMKW

BDI # 23189210

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 2.5 HUB 85MM P7 22X5.4MMKW

COMPARE

FCX 2.5 HUB 85MM P7 22X5.4MMKW

Description
FCX 2.5 85MM P7 22X5.4MMKW COUPLING HUB

TIMKEN LOVEJOY

Part # FCX 2.5 HUB 85MM P7 22X5.4MMKW

BDI # 23188694

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4S HUB RGD 85MM P7 22X5.4MMKW

COMPARE

FX 4S HUB RGD 85MM P7 22X5.4MMKW

Description
FX 4S HUB RGD 85MM P7 22X5.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4S HUB RGD 85MM P7 22X5.4MMKW

BDI # 23200093

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 4 HUB 85MMP7-22X5.4MMKW

COMPARE

FXL 4 HUB 85MMP7-22X5.4MMKW

Description
FXL 4 HUB 85MMP7-22X5.4MMKW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 4 HUB 85MMP7-22X5.4MMKW

BDI # 23192736

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 188.214
Hub Diameter - Inch: 7.41
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY