F 2.5 3.3725/3.3738 7/8 KW

COMPARE

F 2.5 3.3725/3.3738 7/8 KW

Description
F-2.5-HUB-3.3725/3.3738-7/8X5/16KW ; POR

TIMKEN LOVEJOY

Part # F-2.5-HUB-3.3725/3.3738-7/8X5/16KW

BDI # 598414

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.602
Hub Diameter - Inch: 4.63
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 2.5 3.3725/3.3735 7/8 KW

COMPARE

F 2.5 3.3725/3.3735 7/8 KW

Description
F 2.5 3.3725/3.3735 7/8 KW ; POR

TIMKEN LOVEJOY

Part # 69790406017

BDI # 19074695

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.602
Hub Diameter - Inch: 4.63
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY