1030G FLEX HUB 3.4375 7/8X7/16KW 0788534
Description
1030G FLEX HUB 3.4375 BORE ; 0788534 7/8 X 7/16KW
Part # 4400218
BDI # 18104709
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1025G FLEX HUB 3.4375 7/8X7/16KW 0788533
Description
1025G FLEX HUB 3.4375 BORE ; 0788533 7/8 X 7/16KW
Part # 4400217
BDI # 18104642
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs
FCX 2.5 HUB 3-7/16 7/8X7/16KW
Description
FCX 2.5 HUB 3-7/16 7/8X7/16KW ; NON-RETURNABLE
Part # FCX-2.5-HUB-3-7/16-7/8X7/16KW
BDI # 23188662
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FX 3EM HUB RGD 3-7/16 7/8X7/16KW
Description
FX 3EM HUB RGD 3-7/16 7/8X7/16KW ; FLANGE STYLE
Part # FX 3EM HUB RGD 3-7/16 7/8X7/16KW
BDI # 23198128
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FX 2.5E HUB RGD 3-7/16 7/8X7/16KW
Description
FX 2.5E HUB RGD 3-7/16 7/8X7/16KW ; FLANGE STYLE
Part # FX 2.5E HUB RGD 3-7/16 7/8X7/16KW
BDI # 23196564
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs