1025G FLEX HUB 3.500 7/8X7/16KW 0744691
Description
1025G FLEX HUB 3.500 BORE ; 0744691 7/8 X 7/16KW
Part # 4400114
BDI # 18104570
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
130.556
Hub Diameter - Inch:
5.14
Coupling Type:
Gear Coupling
Torque:
66150In-Lbs