Page 1 of 12

Next

Compare
1035G FLEX HUB 3.500 7/8X7/16KW 0744704

COMPARE

1035G FLEX HUB 3.500 7/8X7/16KW 0744704

Description
1035G FLEX HUB 3.500 7/8X7/16KW ; 0744704

FALK

Part # 4400127

BDI # 18104894

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.375

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 3.500 7/8X7/16KW 0744698

COMPARE

1030G FLEX HUB 3.500 7/8X7/16KW 0744698

Description
1030G FLEX HUB 3.500 BORE ; 7/8X7/16KW 0744698

FALK

Part # 4400121

BDI # 18104730

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 3.5 3-1/2 7/8X7/16 KW

COMPARE

F 3.5 3-1/2 7/8X7/16 KW

Description
F 3.5 3-1/2 7/8X7/16 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # F-3.5-HUB-3-1/2-7/8X7/16KW

BDI # 597605

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 165.1
Hub Diameter - Inch: 6.5
Coupling Type: Gear Coupling
Torque: 151200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 3.5 3-1/2 7/8X7/16 KW

COMPARE

C 3.5 3-1/2 7/8X7/16 KW

Description
C 3.5 3-1/2 7/8X7/16 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # C-3.5-HUB-3-1/2-7/8X7/16KW

BDI # 597621

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 107.95

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 136.652
Hub Diameter - Inch: 5.38
Coupling Type: Gear Coupling
Torque: 88200In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 3 3-1/2 7/8X7/16 KW

COMPARE

F 3 3-1/2 7/8X7/16 KW

Description
F 3 3-1/2 7/8X7/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # F-3-HUB-3-1/2-7/8X7/16KW

BDI # 597597

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Loading Price
QTY