Page 1 of 10

Next

Compare
FCX 3 HUB 95MM P7 22X5.4MMKW

COMPARE

FCX 3 HUB 95MM P7 22X5.4MMKW

Description
FCX 3 HUB 95MM P7 22X5.4MMKW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3-HUB-95MMP7-25X5.4MMKW

BDI # 23188942

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 4 HUB 95MMP7-22X5.4MMKW

COMPARE

FXL 4 HUB 95MMP7-22X5.4MMKW

Description
FXL 4 HUB 95MMP7-22X5.4MMKW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 4 HUB 95MMP7-22X5.4MMKW

BDI # 23192740

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter: 188.214
Hub Diameter - Inch: 7.41
Coupling Type: Gear Coupling
Torque: 270900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 2.5 HUB 95MM P7 25X5.4MMKW

COMPARE

FCX 2.5 HUB 95MM P7 25X5.4MMKW

Description
FCX 2.5 HUB 95MM P7 25X5.4MMKW

TIMKEN LOVEJOY

Part # FCX 2.5 HUB 95MM P7 25X5.4MMKW

BDI # 23188698

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 126.238
Hub Diameter - Inch: 4.97
Coupling Type: Gear Coupling
Torque: 79700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 2EM HUB RGD 95MM P7 25X5.4MMKW

COMPARE

FX 2EM HUB RGD 95MM P7 25X5.4MMKW

Description
FX 2EM HUB RGD 95MM P7 25X5.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 2EM HUB RGD 95MM P7 25X5.4MMKW

BDI # 23197330

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 106.934
Hub Diameter - Inch: 4.21
Coupling Type: Gear Coupling
Torque: 44850In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4E HUB RGD 95MM P7 22X5.4MMKW

COMPARE

FX 4E HUB RGD 95MM P7 22X5.4MMKW

Description
FX 4E HUB RGD 95MM P7 22X5.4MMKW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4E HUB RGD 95MM P7 22X5.4MMKW

BDI # 23199791

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY