FA 4.5 3.748/3.749 7/8 KW

COMPARE

FA 4.5 3.748/3.749 7/8 KW

Description
FA 4.5 3.748/3.749 7/8 KW

TIMKEN LOVEJOY

Part # 69790407650

BDI # 19074702

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 215.9
Hub Diameter - Inch: 8.5
Coupling Type: Gear Coupling
Torque: 354000In-Lbs

Price Inventory : Available to order
Loading Price
QTY