1030GFLEXHUB 3.9375 SS 1X1/2KW NR0788526
Description
1030GFLEXHUB 3.9375 SS 1X1/2KW NR0788526 ; POR
Part # 4400210
BDI # 18104716
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1030G FLEX HUB 3.9375 1X1/2KW 0788537
Description
1030G FLEX HUB 3.9375 BORE ; 0788537 1 X 1/2KW
Part # 4400221
BDI # 18104717
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
FCX 4.5 HUB 3-15/16 1X1/2KW
Description
FCX 4.5 HUB 3-15/16 1X1/2KW ; NON-RETURNABLE
Part # FCX-4.5-HUB-3-15/16-1"X1/2KW
BDI # 23189690
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
1030G RIGID HUB 3.9375 NR 0788557
Description
1030G R/HUBEXPBL 3.935 KW ; POR 0788557
Part # 4400241
BDI # 18104738
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
87.884
Other Features:
Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter:
180.34
Hub Diameter - Inch:
7.1
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
FX 3S HUB RGD 3-15/16 1X1/2KW
Description
FX 3S HUB RGD 3-15/16 1X1/2KW ; FLANGE STYLE
Part # FX 3S HUB RGD 3-15/16 1X1/2KW
BDI # 23197916
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs