1030G FLEX HUB 4.000 1X1/2KW 0744701
Description
1030G FLEX HUB 4.000 BORE ; 0744701 1 X 1/2KW
Part # 4400124
BDI # 18104733
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
1035G FLEX HUB 4.000 1X1/2KW 0744706
Description
1035G FLEX HUB 4.000 BORE ; 0744706 1 X 1/2KW
Part # 4400129
BDI # 18104770
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.375
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
F 3 HUB 4 1X1/2KW
Description
F 3 HUB 4 1X1/2KW ; NON-RETURNABLE SIER BATH F TYPE STD
Part # F-3-HUB-4"-1"X1/2KW
BDI # 23187114
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs
F 3.5 HUB 4 1X1/2KW
Description
F 3.5 HUB 4 1X1/2KW ; NON-RETURNABLE SIER BATH F TYPE STD
Part # F-3.5-HUB-4"-1"X1/2KW
BDI # 23187118
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Hub Diameter - Inch:
6.5
Coupling Type:
Gear Coupling
Torque:
151200In-Lbs
F 4 HUB 4 1X1/2KW
Description
F 4 HUB 4 1X1/2KW ; NON-RETURNABLE SIER BATH F TYPE STD
Part # F-4-HUB-4"-1"X1/2KW
BDI # 23187120
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
190.5
Hub Diameter - Inch:
7.5
Coupling Type:
Gear Coupling
Torque:
220500In-Lbs