Page 1 of 11

Next

Compare
1030G FLEX HUB 4.125 1X1/2KW 0788539

COMPARE

1030G FLEX HUB 4.125 1X1/2KW 0788539

Description
1030G FLEX HUB 4.125 BORE ; 1X1/2KW 0788539

FALK

Part # 4400223

BDI # 18104710

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3 HUB 4-1/8 1X1/2KW

COMPARE

FCX 3 HUB 4-1/8 1X1/2KW

Description
FCX 3 HUB 4-1/8 1X1/2KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3-HUB-4-1/8-1"X1/2KW

BDI # 23188908

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3.5 HUB 4-1/8 1X1/2KW

COMPARE

FCX 3.5 HUB 4-1/8 1X1/2KW

Description
FCX 3.5 HUB 4-1/8 1X1/2KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-3.5-HUB-4-1/8-1"X1/2KW

BDI # 23189162

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4S HUB RGD 4-1/8 1X1/2KW

COMPARE

FX 4S HUB RGD 4-1/8 1X1/2KW

Description
FX 4S HUB RGD 4-1/8 1X1/2KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4S HUB RGD 4-1/8 1X1/2KW

BDI # 23199937

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3S HUB RGD 4-1/8 1X1/2KW

COMPARE

FX 3S HUB RGD 4-1/8 1X1/2KW

Description
FX 3S HUB RGD 4-1/8 1X1/2KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 3S HUB RGD 4-1/8 1X1/2KW

BDI # 23197922

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY