Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components may or may not inter-mix among brands - Small End Bore 3.727Inch | Mill Motor Hub | 6 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter:
215.9
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components may or may not inter-mix among brands - Small End Bore 3.727Inch | Mill Motor Hub | 4.5 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter:
165.1
Coupling Type:
Gear Coupling
Torque:
148000In-Lbs
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components may or may not inter-mix among brands - Small End Bore 3.727Inch | Mill Motor Hub | 5.5 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter:
196.85
Coupling Type:
Gear Coupling
Torque:
236000In-Lbs
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components may or may not inter-mix among brands - Small End Bore 3.727Inch | Mill Motor Hub | 6.875 Maximum Bore | Tapered Bore
Hub Diameter - Millimeter:
241.3
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs
4 1/2F MMHUB14
Description
4 1/2F MMHUB14 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284271
BDI # 315713
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components may or may not inter-mix among brands - Small End Bore 3.727Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
165.1
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs