1045G FLEX HUB 4.250 1X1/2KW 0788540
Description
1045G FLEX HUB 4.250 1X1/2KW ; 0788540
Part # 4400224
BDI # 18105097
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
234.95
Hub Diameter - Inch:
9.25
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
FX 3.5E HUB RGD 4-1/4 1X1/2KW
Description
FX 3.5E HUB RGD 4-1/4 1X1/2KW ; FLANGE STYLE
Part # FX-3.5E-HUB-RGD-4-1/4-1"X1/2KW
BDI # 23198620
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
F 3.5 X 4-1/4 1X1/2 KW
Description
F 3.5 X 4-1/4 1X1/2 KW COUPLING HUB ; F TYPE METALLIC GEAR
Part # F-3.5-HUB-4-1/4-1"X1/2KW
BDI # 24629338
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
165.1
Hub Diameter - Inch:
6.5
Coupling Type:
Gear Coupling
Torque:
151200In-Lbs
FCX 3.5 HUB 4-1/4 1X1/2KW
Description
FCX 3.5 HUB 4-1/4 1X1/2KW
Part # FCX-3.5-HUB-4-1/4-1"X1/2KW
BDI # 23189160
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FCX 3 HUB 4-1/4 1X1/2KW
Description
FCX 3 HUB 4-1/4 1X1/2KW ; NON-RETURNABLE
Part # FCX-3-HUB-4-1/4-1"X1/2KW
BDI # 23188906
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs