FCX 3.5 HUB 4-7/16 1X1/2KW
Description
FCX 3.5 HUB 4-7/16 1X1/2KW ; NON-RETURNABLE
Part # FCX-3.5-HUB-4-7/16-1"X1/2KW
BDI # 23189180
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FX 3.5EM HUB RGD 4-7/16 1X1/2KW
Description
FX 3.5EM HUB RGD 4-7/16 1X1/2KW ; FLANGE STYLE
Part # FX 3.5EM HUB RGD 4-7/16 1X1/2KW
BDI # 23199134
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FX 3S HUB RGD 4-7/16 1X1/2KW
Description
FX 3S HUB RGD 4-7/16 1X1/2KW ; FLANGE STYLE
Part # FX 3S HUB RGD 4-7/16 1X1/2KW
BDI # 23197932
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FX 2.5E HUB RGD 4-7/16 1X1/2KW
Description
FX 2.5E HUB RGD 4-7/16 1X1/2KW ; FLANGE STYLE
Part # FX 2.5E HUB RGD 4-7/16 1X1/2KW
BDI # 23196596
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FXLMM 4 HUB 4-7/16 1X1/2KW
Description
FXLMM 4 HUB 4-7/16 1X1/2KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # FXLMM 4 HUB 4-7/16 1X1/2KW
BDI # 23192834
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
188.214
Hub Diameter - Inch:
7.41
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs