4 1/2F MMHUB16
Description
4 1/2F MMHUB16 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284289
BDI # 315714
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
139.7
Other Features:
Components may or may not inter-mix among brands - Small End Bore 4.05Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
165.1
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
FCX 3.5 HUB 4-5/8 1-1/4X5/8KW
Description
FCX 3.5 HUB 4-5/8 1-1/4X5/8KW ; NON-RETURNABLE
Part # FCX-3.5-HUB-4-5/8-1-1/4X5/8KW
BDI # 23189178
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
1050G FLEXHUB MMTR 616 816 KW NR 1204077
Description
1050G FLEX HUB MMTR 616 816 ; POR KW NR 1204077
Part # 4400317
BDI # 18105134
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
139.7
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor with Frame 616-816 | Tapered Bore | Small End Bore 4.052 Inch
Hub Diameter - Millimeter:
254
Hub Diameter - Inch:
10
Coupling Type:
Gear Coupling
Torque:
500900In-Lbs
5F MMHUB16
Description
5F MMHUB16 GEAR COUPLING HUB ; POR MILL MOTOR NON RETURNABLE
Part # 2284321
BDI # 315813
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
139.7
Other Features:
Components may or may not inter-mix among brands - Small End Bore 4.05Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
185.75
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs
FX 3S HUB RGD 4-5/8 1-1/4X5/8KW
Description
FX 3S HUB RGD 4-5/8 1-1/4X5/8KW ; FLANGE STYLE
Part # FX 3S HUB RGD 4-5/8 1-1/4X5/8KW
BDI # 23197938
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs