1045G FLEX HUB 5.000 1-1/4X5/8KW 0788546
Description
1045G FLEX HUB 5.000 BORE ; 0788546 1-1/4 X 5/8KW
Part # 4400230
BDI # 18105095
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
234.95
Hub Diameter - Inch:
9.25
Coupling Type:
Gear Coupling
Torque:
371700In-Lbs
FCX 3.5 HUB 5 1-1/4X5/8KW
Description
FCX 3.5 HUB 5 1-1/4X5/8KW ; NON-RETURNABLE
Part # FCX-3.5-HUB-5"-1-1/4X5/8KW
BDI # 23189188
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FCX 4 HUB 5 1-1/4X5/8KW
Description
FCX 4 HUB 5 1-1/4X5/8KW ; NON-RETURNABLE
Part # FCX-4-HUB-5"-1-1/4X5/8KW
BDI # 23189462
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
DGF 4.5 FLEX HUB REBORE 5IN KW INT
Description
DGF 4.5 FLEX HUB REBORE 5IN KW INT
Part # DGF 4.5 FLEX HUB REBORE 5IN KW INT
BDI # 24027406
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Shrouded Bolt | Flex Hub
Hub Diameter - Millimeter:
215.9
Hub Diameter - Inch:
8.5
Coupling Type:
Gear Coupling
Torque:
302500In-Lbs
5F FHUBX 5 KW1 1/4X5/8
Description
5F FHUBX 5 KW1 1/4X5/8 ; K-F FAST STANDARD
Part # KF1132325
BDI # 314923
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.187
Other Features:
Components may or may not inter-mix among brands - FASTS | Flex Hub | 5.5 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
185.75
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs