FCX 4 HUB 5-1/8 1-1/4X5/8KW
Description
FCX 4 HUB 5-1/8 1-1/4X5/8KW ; NON-RETURNABLE
Part # FCX-4-HUB-5-1/8-1-1/4X5/8KW
BDI # 23189470
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FX 3S HUB RGD 5-1/8 1-1/4X5/8KW
Description
FX 3S HUB RGD 5-1/8 1-1/4X5/8KW ; FLANGE STYLE
Part # FX 3S HUB RGD 5-1/8 1-1/4X5/8KW
BDI # 23197954
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FX 3E HUB RGD 5-1/8 1-1/4X5/8KW
Description
FX 3E HUB RGD 5-1/8 1-1/4X5/8KW ; FLANGE STYLE
Part # FX 3E HUB RGD 5-1/8 1-1/4X5/8KW
BDI # 23197726
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FXL 4.5 HUB 5-1/8 1-1/4X5/8KW
Description
FXL 4.5 HUB 5-1/8 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED
Part # FXL 4.5 HUB 5-1/8 1-1/4X5/8KW
BDI # 23192972
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
212.852
Hub Diameter - Inch:
8.38
Coupling Type:
Gear Coupling
Torque:
370700In-Lbs
FXL 5 HUB 5-1/8 1-1/4X5/8KW
Description
FXL 5 HUB 5-1/8 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED
Part # FXL 5 HUB 5-1/8 1-1/4X5/8KW
BDI # 23193252
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
241.554
Hub Diameter - Inch:
9.51
Coupling Type:
Gear Coupling
Torque:
508600In-Lbs