Page 1 of 10

Next

Compare
FCX 4 HUB 5-1/4 1-1/4X5/8KW

COMPARE

FCX 4 HUB 5-1/4 1-1/4X5/8KW

Description
FCX 4 HUB 5-1/4 1-1/4X5/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4-HUB-5-1/4-1-1/4X5/8KW

BDI # 23189468

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4.5 HUB 5-1/4 1-1/4X5/8KW

COMPARE

FCX 4.5 HUB 5-1/4 1-1/4X5/8KW

Description
FCX 4.5 HUB 5-1/4 1-1/4X5/8KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # FCX-4.5-HUB-5-1/4-1-1/4X5/8KW

BDI # 23189746

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5F FHUBX 5 1/4 KW1 1/2X3/4

COMPARE

5F FHUBX 5 1/4 KW1 1/2X3/4

Description
5F FHUBX 5 1/4 KW1 1/2X3/4 ; K-F FAST STANDARD

KOP-FLEX COUPLINGS

Part # KF1132371

BDI # 314925

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 153.187
Other Features: Components may or may not inter-mix among brands - FASTS | Flex Hub | 5.5 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 185.75
Coupling Type: Gear Coupling
Torque: 441000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 7 HUB 5-1/4 1-1/4X5/8KW

COMPARE

FCXMM 7 HUB 5-1/4 1-1/4X5/8KW

Description
FCXMM 7 HUB 5-1/4 1-1/4X5/8KW

TIMKEN LOVEJOY

Part # FCXMM 7 HUB 5-1/4 1-1/4X5/8KW

BDI # 23191211

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 4.5 HUB 5-1/4 1-1/4X5/8KW

COMPARE

FXL 4.5 HUB 5-1/4 1-1/4X5/8KW

Description
FXL 4.5 HUB 5-1/4 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 4.5 HUB 5-1/4 1-1/4X5/8KW

BDI # 23192970

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 212.852
Hub Diameter - Inch: 8.38
Coupling Type: Gear Coupling
Torque: 370700In-Lbs

Price Inventory : Available to order
Loading Price
QTY