Page 1 of 10

Next

Compare
FXL 4.5 HUB 5-11/16 1-1/2X3/4KW

COMPARE

FXL 4.5 HUB 5-11/16 1-1/2X3/4KW

Description
FXL 4.5 HUB 5-11/16 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 4.5 HUB 5-11/16 1-1/2X3/4KW

BDI # 23192974

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 212.852
Hub Diameter - Inch: 8.38
Coupling Type: Gear Coupling
Torque: 370700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 4.5E HUB RGD 5-11/16 1-1/2X3/4KW

COMPARE

FX 4.5E HUB RGD 5-11/16 1-1/2X3/4KW

Description
FX 4.5E HUB RGD 5-11/16 1-1/2X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # FX 4.5E HUB RGD 5-11/16 1-1/2X3/4KW

BDI # 23200906

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 7 HUB 5-11/16 1-1/2X3/4KW

COMPARE

FCXMM 7 HUB 5-11/16 1-1/2X3/4KW

Description
FCXMM 7 HUB 5-11/16 1-1/2X3/4KW

TIMKEN LOVEJOY

Part # FCXMM 7 HUB 5-11/16 1-1/2X3/4KW

BDI # 23191215

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 363.22
Hub Diameter - Inch: 14.3
Coupling Type: Gear Coupling
Torque: 1638750In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 5 HUB 5-11/16 1-1/2X3/4KW

COMPARE

FXL 5 HUB 5-11/16 1-1/2X3/4KW

Description
FXL 5 HUB 5-11/16 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 5 HUB 5-11/16 1-1/2X3/4KW

BDI # 23193254

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXL 7 HUB 5-11/16 1-1/2X3/4KW

COMPARE

FXL 7 HUB 5-11/16 1-1/2X3/4KW

Description
FXL 7 HUB 5-11/16 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED

TIMKEN LOVEJOY

Part # FXL 7 HUB 5-11/16 1-1/2X3/4KW

BDI # 23194230

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 220.726

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter: 343.916
Hub Diameter - Inch: 13.54
Coupling Type: Gear Coupling
Torque: 1425000In-Lbs

Price Inventory : Available to order
Loading Price
QTY