FCX 5.5 HUB 5-15/16 1-1/2X3/4KW
Description
FCX 5.5 HUB 5-15/16 1-1/2X3/4KW
Part # FCX-5.5-HUB-5-15/16-1-1/2X3/4KW
BDI # 23190394
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FCX 5 HUB 5-15/16 1-1/2X3/4KW
Description
FCX 5 HUB 5-15/16 1-1/2X3/4KW ; NON-RETURNABLE
Part # FCX-5-HUB-5-15/16-1-1/2X3/4KW
BDI # 23190068
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FCX 4.5 HUB 5-15/16 1-1/2X3/4KW
Description
FCX 4.5 HUB 5-15/16 1-1/2X3/4KW
Part # FCX-4.5-HUB-5-15/16-1-1/2X3/4KW
BDI # 23189754
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FXL 4.5 HUB 5-15/16 1-1/2X3/4KW
Description
FXL 4.5 HUB 5-15/16 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED
Part # FXL 4.5 HUB 5-15/16 1-1/2X3/4KW
BDI # 23192978
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
212.852
Hub Diameter - Inch:
8.38
Coupling Type:
Gear Coupling
Torque:
370700In-Lbs
FX 4.5E HUB RGD 5-15/16 1-1/4X5/8KW
Description
FX 4.5E HUB RGD 5-15/16 1-1/4X5/8KW ; FLANGE STYLE
Part # FX 4.5E HUB RGD 5-15/16 1-1/4X5/8KW
BDI # 23200914
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs